Menu Search
HAMMOND MANUFACTURING #EN4SD48368SSR

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 8 in.

SKU # 62398060183
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 5 x 1/4 Turn Slot
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
Depth: 8 in. (203.2mm)
Mounting: Internal Holes
Optional Panel: EP4836

Additional Info: Additional Ratings: IEC 60529, IP66