Menu Search
HAMMOND MANUFACTURING #HN4WM484812SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 48 x 12 in.

SKU # 62398084657 Manufacturer Series: HN4 WM SS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 12 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Padlockable Handle
Cover Type: Solid, Two Door
Height: 48 in. (1219.2mm)
Width: 48 in. (1219mm)
Depth: 12 in. (304.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66