(0)

HAMMOND MANUFACTURING #1414N4PHSSE

Enclosure, Wall Mount; Stainless Steel; HxWxD: 6 x 6 x 4 in.

SKU: 62398035400
Manufacturer Series: 1414 N4 PH SS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Height - mm: 152mm
Width - mm: 152mm
Depth - mm: 101mm
Mounting: External Feet
Optional Panel: Panel Included
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 6.00; Width - in - 6.00; Depth - in - 4.00; Height - mm - 152; Width - mm - 152; Depth - mm - 101; Mounting - External Feet; Optional Panel - Panel Included; Additional Information - Additional Ratings: NEMA 3R, 4, 12, 13; Manufacturer Series - 1414 N4 PH SS
Additional Info: Additional Ratings: NEMA 3R, 4, 12, 13