Menu Search
HAMMOND MANUFACTURING #EN4SD16206SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 20 x 6 in.

SKU # 62398001525
RoHS Compliant
View more versions of this product
Height: 16 in. (406.4mm)
Width: 20 in. (508mm)
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge Body and Door
Cover Latching: Latch, 1/4 Turn Slot
Depth: 6 in. (152.4mm)
Mounting: Internal Holes
Optional Panel: EP1620
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66