Menu Search
HAMMOND MANUFACTURING #HW24206SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 6 in.

SKU # 62398010100 Manufacturer Series: HWSSHK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in. (508mm)
Height: 24 in. (610mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Type: Continuous Hinge
Depth: 6 in. (152mm)
Optional Panel: 18P2117
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door