Menu Search
HAMMOND MANUFACTURING #HW24248SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 8 in.

SKU # 62398010104 Manufacturer Series: HWSSHK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in. (610mm)
Height: 24 in. (610mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Type: Continuous Hinge
Depth: 8 in. (203mm)
Optional Panel: 18P2121
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door