Menu Search
HAMMOND MANUFACTURING #HW363010SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 10 in.

SKU # 62398010116 Manufacturer Series: HWSSHK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 36 in. (914mm)
Width: 30 in. (762mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Type: Continuous Hinge
Depth: 10 in. (254mm)
Optional Panel: 18P3327
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door