Menu Search
HAMMOND MANUFACTURING #EN4SD302412S16

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU # 62398015042
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in. (609.6mm)
Height: 30 in. (762mm)
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Latching: Latch, 2 x 1/4 Turn Slot
Depth: 12 in. (304.8mm)
Optional Panel: EP3024
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66