Menu Search
HAMMOND MANUFACTURING #EN4SD16126SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 12 x 6 in.

SKU # 62398036295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 12 in.
Height: 16 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: Latch, 1/4 Turn Slot
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: EP1612
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 12