Menu Search
HAMMOND MANUFACTURING #EN4SD20166SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 16 x 6 in.

SKU # 62398036298
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in. (406.4mm)
Height: 20 in. (508mm)
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge Body and Door
Cover Latching: Latch, 1/4 Turn Slot
Depth: 6 in. (152.4mm)
Mounting: Internal Holes
Optional Panel: EP2016
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66