Menu Search
HAMMOND MANUFACTURING #EN4SD30248SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 8 in.

SKU # 62398036306
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in. (610mm)
Height: 30 in. (762mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Latching: Latch, 1/4 Turn Slot
Depth: 8 in. (203mm)
Optional Panel: EP3024
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door