Menu Search
HAMMOND MANUFACTURING #1418N4SSB6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 12 x 6 in.

SKU # 62398038420 Manufacturer Series: 1418 N4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 16 in.
Width: 12 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 3R,12,13