You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1418N4SSD8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 8 in.

SKU # 62398038470 Manufacturer Series: 1418 N4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 20 in. (508mm)
Width: 20 in. (508mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Depth: 8 in. (203.2mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66