Menu Search
HAMMOND MANUFACTURING #1418N4SSE10

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 10 in.

SKU # 62398038490 Manufacturer Series: 1418 N4
RoHS Compliant
View more versions of this product
Height: 24 in. (610mm)
Width: 20 in. (508mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Latching: Clamps
Cover Type: Continuous Hinge
Depth: 10 in. (254mm)
Mounting: Bracket
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66