Menu Search
HAMMOND MANUFACTURING #1418N4SSK12

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU # 62398038580 Manufacturer Series: 1418 N4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in. (609.6mm)
Height: 30 in. (762mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Depth: 12 in. (304.8mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66