Menu Search
HAMMOND MANUFACTURING #N1J1086

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 6 in.

SKU # 62398028130 Manufacturer Series: N1J
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in. (254mm)
Width: 8 in. (203mm)
Depth: 6 in. (152mm)
Mounting: Internal Holes
Optional Panel: Panel Included

Additional Info: Includes: 14 Gauge Steel Inner Panel