Menu Search
HAMMOND MANUFACTURING #1414N4PHK

Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 5 in.

SKU # 62398034620 Manufacturer Series: 1414 N4 PH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 5 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R, 12,13