Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

HAMMOND MANUFACTURING #1414N4PHL6

Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

SKU #62398034640
Manufacturer Series: 1414 N4 PH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R, 12,13