Menu Search
HAMMOND MANUFACTURING #EJ12146

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 12 x 14 x 6 in.

SKU # 62398035780 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Height: 12 in. (305mm)
Width: 14 in. (355mm)
Depth: 6 in. (152mm)
Mounting: Internal Holes

Additional Info: NEMA Ratings: NEMA 4,12,13, IEC: IP66