Menu Search
HAMMOND MANUFACTURING #1414PHM6

Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 8 in.

SKU # 62398035200 Manufacturer Series: 1414 PH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 13