(0)

HAMMOND MANUFACTURING #1418N4B6

Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 6 in.

SKU: 62398037850
Manufacturer Series: 1418
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included
Additional Info: Additional Ratings: NEMA 3R,12,13