Menu Search
HAMMOND MANUFACTURING #N1A16127

Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 7 in.

SKU # 62398028081 Manufacturer Series: N1A
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406mm)
Width: 12 in. (304.8mm)
Depth: 7 in. (178mm)
Mounting: Internal Holes
Optional Panel: Panel Included

Additional Info: Removable Door is Mounted on Slip Hinges