Menu Search
HAMMOND MANUFACTURING #1414PHO10

Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 10 in.

SKU # 62398035350 Manufacturer Series: 1414 PH
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Height: 16 in. (406mm)
Width: 14 in. (356mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes

Additional Info: NEMA Ratings: NEMA 12,13, IEC: IP54