Menu Search
HAMMOND MANUFACTURING #N1WS20164

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 4 in.

SKU # 62398041655 Manufacturer Series: N1WS
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 4 in.
Mounting: External Feet

Additional Info: 3 Piece Construction: Base, Wrapper & Lift-off Door