Menu Search
HAMMOND MANUFACTURING #1418N4E8

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

SKU # 62398037950 Manufacturer Series: 1418 N4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,12,13