You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4SD24246LG

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 6 in.

SKU # 62398006940
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: EP2424

Additional Info: Additional Ratings: NEMA 12. Latches: (2) 1/4 turn