Menu Search
HAMMOND MANUFACTURING #1418N4K12

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 12 in.

SKU # 62398038080 Manufacturer Series: 1418 N4
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Latching: Clamps
Cover Type: Continuous Hinge
Height: 30 in. (762mm)
Width: 24 in. (610mm)
Depth: 12 in. (305mm)
Mounting: Bracket
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66