Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 8 in.

HAMMOND MANUFACTURING #EN4SD30248GY

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 8 in.

SKU #62398044726
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: EP3024

Additional Info: Additional Ratings: NEMA 12. Latches: (2) 1/4 turn