You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4SD303012GY

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 30 x 30 x 12 in.

SKU # 62398044736
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 30 in.
Width: 30 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP3030

Additional Info: Additional Ratings: NEMA 12