Menu Search
HAMMOND MANUFACTURING #SE0900841

Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 7 in.

SKU # 62398090901 Manufacturer Series: Series N1A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 12 or 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Height: 36 in. (914.4mm)
Width: 24 in. (609.6mm)
Depth: 7 in. (177.8mm)
Mounting: Wall

Additional Info: Panel Size: 32.00 in. H x 22.50 in. W