Menu Search
HAMMOND MANUFACTURING #EN4SD36368GY

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 36 x 36 x 8 in.

SKU # 62398044731
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 36 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: EP3636

Additional Info: Additional Ratings: NEMA 12. Latches: (2) 1/4 turn