Menu Search
HAMMOND MANUFACTURING #1422UW12

Enclosure, Wall Mount; Steel; HxWxD: 36 x 48 x 12 in.

SKU # 62398041021 Manufacturer Series: 1422
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge
Height: 36 in. (914mm)
Width: 48 in. (1219mm)
Depth: 12 in. (305mm)
Mounting: Bracket
Optional Panel: Panel Included

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 12; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Type - Continuous Hinge; Height - In - 36; Width - In - 48; Depth - in - 12; Height - mm - 914; Width - mm - 1219; Depth - mm - 305; Mounting - Bracket; Optional Panel - Panel Included; Additional Information - Additional Ratings: IP54, Two Door; Manufacturer Series - 1422

Additional Info: Additional Ratings: IP54, Two Door