Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 4 in.
HAMMOND MANUFACTURING #1414E

Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398034220 Manufacturer Series: 1414
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 12,13