Menu Search
HAMMOND MANUFACTURING #1414N4PHE

Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398034540 Manufacturer Series: 1414 N4 PH
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R, 12,13