Menu Search
HAMMOND MANUFACTURING #EN4SD603620GY

Eclipse Enclosure, Wall Mount; Steel; ANSI 61; HxWxD: 60 x 36 x 20 in.

SKU # 62398001501
RoHS Compliant
View more versions of this product
Height: 60 in.
Width: 36 in.
Cover Latching: 3-Point Latch
Optional Panel: EP6036
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Type: Solid
Depth: 20 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66