(0)

HAMMOND MANUFACTURING #EN4SD723616GY

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 72 x 36 x 16 in.

SKU: 62398009956
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot/Handle
Cover Type: Solid
Height: 72 in.
Width: 36 in.
Depth: 16 in.
Height - mm: 1829mm
Width - mm: 914mm
Depth - mm: 406mm
Optional Panel: EP7236
Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door