Menu Search
HAMMOND MANUFACTURING #1414SCG

Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 3.5 in.

SKU # 62398035680 Manufacturer Series: 1414 SC
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Height: 8 in. (203mm)
Width: 6 in. (152mm)
Depth: 3.5 in. (90mm)
Mounting: Internal Holes

Additional Info: NEMA Ratings: NEMA 12,13, IEC: IP54