You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1447SN4E8

Enclosure, Wall Mounted Disconnect; Steel; HxWxD: 30 x 25 x 8 in.

SKU # 62398041028 Manufacturer Series: 1447S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mounted Disconnect Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge
Height: 30 in. (762mm)
Width: 25 in. (635mm)
Depth: 8 in. (203mm)
Mounting: Bracket
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66