Menu Search
HAMMOND MANUFACTURING #1590Z100GY

Enclosure, Watertight; Aluminum; HxWxD: 1.57 x 2.94 x 3.14 in.

SKU # 62398028029 Manufacturer Series: 1590Z
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure
NEMA: 4X
Material: Die-cast Aluminum
Finish: Gray
Cover Type: Solid
Height: 1.57 in. (39.8mm)
Width: 2.94 in. (74.6mm)
Depth: 3.14 in. (79.7mm)
Mounting: Through Box - Blind Hole

Additional Info: Additional Ratings: IP66, Heavy Duty, Thick Wall