Menu Search
HAMMOND MANUFACTURING #1590Z164GY

Enclosure, Watertight; Aluminum; HxWxD: 2.38 x 14.23 x 4.72 in.

SKU # 62398013310 Manufacturer Series: 1590Z
RoHS Compliant
Type: Watertight Enclosure
NEMA: 4X
Material: Die-cast Aluminum
Finish: Gray
Cover Type: Solid
Height: 2.38 in. (60.4mm)
Width: 14.23 in. (361.4mm)
Depth: 4.72 in. (119.8mm)
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z164PL

Additional Info: Additional Ratings: IP66, Heavy Duty, Thick Wall