Menu Search
HAMMOND MANUFACTURING #R111-123-000

Enclosure, Watertight; Die Cast Aluminum; HxWxD: 2.4 x 5 x 9 in.

SKU # 62398093095 Manufacturer Series: R111
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.4 in. (60.9mm)
Width: 5 in. (127mm)
Depth: 9 in. (228.6mm)
Mounting: External Feet

HMN R111-123-000 5X9X3.6-ENCL

Additional Info: Additional Ratings: IP66