Menu Search
HAMMOND MANUFACTURING #R132-080-000

Enclosure, Watertight; Polyester; HxWxD: 2.4 x 3.3 x 3.3 in.

SKU # 62398094700 Manufacturer Series: R132
RoHS Compliant
Height: 2.4 in. (60.9mm)
Width: 3.3 in. (83.8mm)
Depth: 3.3 in. (83.8mm)

HMN R132-080-000 3.3X3.3X2.4-ENCL

Additional Info: Additional Ratings: IEC 529, IP66