Menu Search
HAMMOND MANUFACTURING #R132-082-000

Enclosure, Watertight; Polyester; HxWxD: 2.4 x 3.3 x 4.9 in.

SKU # 62398094710 Manufacturer Series: R132
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 2.4 in. (60.9mm)
Width: 3.3 in. (83.8mm)
Depth: 4.9 in. (124.4mm)

HMN R132-082-000 3.3X4.9X2.4-ENCL

Additional Info: Additional Ratings: IEC 529, IP66