You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1590ZGRP263

Enclosure, Watertight; Polyester; HxWxD: 4.72 x 23.62 x 9.84 in.

SKU # 62398001269 Manufacturer Series: 1590ZGRP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Polyester Glass Reinforced
Finish: Gray
Material Thickness: 14 Gauge Panel
Cover Type: Solid
Height: 4.72 in. (119.8mm)
Width: 23.62 in. (599.9mm)
Depth: 9.84 in. (249.9mm)
Mounting: Through Box - Blind Hole
Optional Panel: 1590ZGRP263PL

Additional Info: Additional Ratings: IP66, Heavy Duty, Thick Wall