You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1590ZGRP243

Enclosure, Watertight; Polyester; HxWxD: 4.73 x 15.75 x 9.84 in.

SKU # 62398001268 Manufacturer Series: 1590ZGRP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Polyester Glass Reinforced
Finish: Gray
Material Thickness: 14 Gauge Panel
Cover Type: Solid
Height: 4.73 in. (120.1mm)
Width: 15.75 in. (400mm)
Depth: 9.84 in. (249.9mm)
Mounting: Through Box - Blind Hole
Optional Panel: 1590ZGRP243PL

Additional Info: Additional Ratings: IP66, Heavy Duty, Thick Wall