You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R130-124-000

Enclosure, Watertight; Polyester; HxWxD: 4 x 10.4 x 4.8 in.

SKU # 62398083900 Manufacturer Series: R130
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Enclosure
NEMA: 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: RAL 7032 Light Beige
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 10.4 in. (264.1mm)
Depth: 4.8 in. (121.9mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 529, IP66