Menu Search
HAMMOND MANUFACTURING #R130-160-000

Enclosure, Watertight; Polyester; HxWxD: 4 x 7.2 x 6.4 in.

SKU # 62398083910 Manufacturer Series: R130
RoHS Compliant
Type: Watertight Enclosure
NEMA: 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: RAL 7032 Light Beige
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 7.2 in. (182.8mm)
Depth: 6.4 in. (162.5mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 529, IP66