You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #N1WF864

Flush Mount Enclosure, 6 in. W x 8 in. H x 4 in. D, NEMA 1

SKU # 62398041663 Manufacturer Series: N1W F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
Material Thickness: 16 Gauge
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 8 in.
Width: 6 in.
Depth: 4 in.