Menu Search
HAMMOND MANUFACTURING #1553AABK

Hand Held Enclosure, 1.97 in. W x 0.67 in. H x 2.95 in. D

SKU # 62398099297 Manufacturer Series: 1553
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.67 in.
Width: 1.97 in.
Depth: 2.95 in.
Optional Panel: Panel Included