Menu Search
HAMMOND MANUFACTURING #001102

Hand Held Enclosure, 2.36 in. W x 0.87 in. H x 3.35 in. D

SKU # 62398013773 Manufacturer Series: CLIPPER
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Black (RAL 9005)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.87 in.
Width: 2.36 in.
Depth: 3.35 in.
Optional Panel: Panel Included